missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Lymphatic System Anatomical Model

Catalog No. S012563
Change view
Click to view available options
Dimensions (L x W x H): 18 x 8 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S012563 Dimensions (L x W x H): 18 x 8 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012563 Supplier Eisco™ Supplier No. AM0348

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The lymphatic system is an integral part of the immune system and it plays an important part in the body to defense against diseases. Includes a key card identifying 9 labeled structures.

  • LYMPHATIC SYSTEM - Human figure mounted on base depicting structures of the human lymphatic system, include major ducts, glands, and vessels
  • EXPERTLY DESIGNED - Designed by medical professionals and educators for detail and accuracy
  • QUALITY CONSTRUCTION - Custom molded using the highest quality nontoxic polymers and polyvinyl chloride (PVC) for durability
  • HAND-PAINTED - Hand-painted by skilled artists to deliver the highest level of detail possible using vibrant paint
  • NUMBERED STRUCTURES - Nine important structures are numbered on the model and easily identified with the included color key card

Specifications

Color Tan
Dimensions (L x W x H) 18 x 8 x 2 in.
Material PVC
Weight (English) 1.8 lb
Gender Male, Female
Product Type Lymphatic System Model