missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Lungs Model, Six Part

Catalog No. S96555
Change view
Click to view available options
Dimensions (L x W x H):
16.53 x 11.81 x 5.51 in. (42 x 30 x 14 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S96555 16.53 x 11.81 x 5.51 in. (42 x 30 x 14 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96555 Supplier Eisco™ Supplier No. AM0068BN8

Includes

Numbered with English Key Card

Shows the many parts of the lung and surrounding anatomy.

ix part human lung separates into:

  • Two removable larynx parts
  • Windpipe with bronchial tree
  • Two removable heart parts
  • Subclavian artery and vein
  • Venacava
  • Aorta
  • Pulmonary artery
  • Esophagus
  • One removable lung parts (front halves)
  • Diaphragm

Order Info

On base

Specifications

Dimensions (L x W x H) 16.53 x 11.81 x 5.51 in. (42 x 30 x 14 cm)
For Use With (Application) Shows the many parts of the lung and surrounding anatomy
Height (English) 5.51 in.
Height (Metric) 14 cm
Includes Larynx 2-parts removable, wind pipe with bronchial tree, heart 2-parts, removable, subclavian artery and vein, venacava, aorta, pulmonary artery, oesophagus, 2 lungs front halves removable and diaphragm, numbered with English key card
Length (English) 16.53 in.
Length (Metric) 42 cm
Material ABS Plastic
Mounting Base
Weight (English) 5.07 lb.
Weight (Metric) 2.3 kg
Width (English) 11.81 in.
Width (Metric) 30 cm
Product Type Heart and Lungs Model
Show More Show Less