missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Kidney Model with Adrenal Gland, Two Parts

Catalog No. S95931
Change view
Click to view available options
Height (English):
3.14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S95931 3.14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95931 Supplier Eisco™ Supplier No. AM0110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Key Card

Review the internal structures in the kidney

  • Model shows kidney with adrenal gland, plus renal and adrenal vessels and upper portion of ureter
  • Front half of kidney removes to show cortex medulla and vessels, as well as renal pelvis
  • Features numbered
  • Supported on base

Specifications

Dimensions (L x W x H) 4.72 x 4.72 x 3.14 in. (12 x 12 x 8 cm)
For Use With (Application) Review the internal structures in the kidney
Height (English) 3.14 in.
Height (Metric) 8 cm
Includes Kidney with adrenal gland, plus renal and adrenal vessels and upper portion of ureter, front half of kidney removes to show cortex medulla and vessels, as well as renal pelvis, numbered with English key card
Length (English) 4.72 in.
Length (Metric) 12 cm
Material ABS Plastic
Mounting Support Board
Weight (English) 0.88 lb.
Weight (Metric) 0.4 kg
Width (English) 4.72 in.
Width (Metric) 12 cm
Product Type Kidney Model with Adrenal Gland
Show More Show Less