missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Human Heart Model, 2 Parts
Description
- Features a removable piece so that the inner anatomy (atria, ventricles, and valves) can be further explored
- Heart can be removed from the base
- Larger than life size (8 in.)
- Made of polyvinyl chloride (PVC) plastic for durability
- Hand painted with vivid, non-toxic paint
- Mounted on base with metal rod
- Base dimensions: 5 x 5 x 1 in.
- Key anatomical parts are colored and numbered for comparison
- English key card included
Specifications
Specifications
| Dimensions (L x W x H) | 5 x 5 x 1 in. (Base) |
| For Use With (Application) | Studying Structure and Function of the Human Heart |
| Includes | English Key Card |
| Material | PVC |
| Mounting | Base |
| Product Type | Model, Heart |