missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Heart on Diaphragm Model

Catalog No. S13511
Change view
Click to view available options
26 x 18 x 23cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S13511 26 x 18 x 23cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13511 Supplier Eisco™ Supplier No. AM0074
Only null left

Displays internal structure of heart.

  • Sectioned to depict ventricles and atria with exposed valves
  • Shows large blood vessels near heart and musculature of heart
  • Enlarged three times
  • Separated into four parts
  • Mounted on base
  • Supplied with English key card

Specifications

Dimensions (L x W x H) 26 x 18 x 23 cm
For Use With (Application) Displays internal structure of heart
Includes English key card
Material PVC
Mounting Base
Weight (Metric) 1140 g
Product Type Human Heart on Diaphragm Model