missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Human Fibula Bone Model
Life-size human fibula bone model provides an incredible amount of realism and detail for examining the human skeleton
Specifications
| For Use With (Application) | Examining The Human Skeleton |
|---|---|
| Length (English) | 13.5 in. |
| Material | PVC |
| Width (English) | 1 in. |
| Product Type | Anatomical Model, Human |
Description
- Life-size, anatomically correct replica
- Realistic details, textures, and bony landmarks
- Made of durable and sturdy PVC plastic
- Ideal for both student and patient educational demonstrations
- Washable
Specifications
| Examining The Human Skeleton | |
| PVC | |
| Anatomical Model, Human |
| 13.5 in. | |
| 1 in. |