missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Human Brain Model with Arteries
Description
- Consists of eight parts
- Medially divided
- Each half can be dissected into temporal with occipital lobes
- Mounted on removable base
- Supplied with English key card
Specifications
Specifications
| Dimensions (L x W x H) | 19 x 17 x 14 cm |
| Dimensions (L x W) | 7.1 x 5.5 in. |
| For Use With (Application) | Shows the brain arteries, as well as basilar artery |
| Height (English) | 5.5 in. |
| Height (Metric) | 13.97 cm |
| Length (English) | 7.1 in. |
| Length (Metric) | 18 cm |
| Material | ABS Plastic |
| Mounting | Base |
| Quantity | 1 Ea. |
| Show More |