missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Brain Model

Catalog No. S13497
Catalog No. S13497 Supplier Eisco™ Supplier No. AM0208

Centrally divided detailed model of brain.

  • Divided in two parts
  • Shows all structures in detail
  • Depiction in natural colors
  • Mounted on removable base

Specifications

Dimensions (L x W x H) 19 x 17 x 15 cm
Dimensions (L x W) 7.5 x 5.9 in.
Height (English) 5.9 in.
Height (Metric) 14.98 cm
Material ABS Plastic
Mounting Removable Base
Weight (English) 2.2 lb.
Weight (Metric) 997.9 g
Width (English) 5.9 in.
Width (Metric) 14.98 cm
Product Type Brain Model
Show More Show Less