missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Human Articulated Hand Bone Model
Description
- Life-size, anatomically correct
- Realistic details, textures, and bony landmarks
- Ideal for both student and patient educational demonstrations
- Made of durable and sturdy PVC plastic
- Held together with flexible wire to allow for full range movement demonstration of the human hand
- Washable
Specifications
Specifications
| For Use With (Application) | Examining The Human Skeleton |
| Includes | Left Side |
| Length (English) | 6.5 in. |
| Material | PVC |
| Width (English) | 5.5 in. |
| Product Type | Anatomical Model, Human |