missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HTL Strefa DropSafe Acti-Lance Safety Lancets
Description
Safe — no possibility for reuse.
Gentle
- Precisely electro-polished and silicone-coated needle is linearly driven to assure less pain and quicker healing
- Lancet needle is gamma-sterilized and fully covered with sterility-protecting tab
- Risk of misuse or re-use is eliminated through unique, self-destructing activation mechanism
- Adequate blood sample with a single push of the button
Intuitive Top Button
- Concave design to fit thumb shape
- Button permanently depresses after use
- Activation indicator to distinguish between used and non-used device
- For convenient finger recess and stable grip
- Tip stays safely inside before and after use
- Fully protects both patient and user
- Completely covers needle until just before use
- Ergonomic shape guarantees easy twist and pull while preparing for the test
Cat. No. 22-192-005 - Acti-Lance Lite
- Produces small blood sample, mainly for blood-glucose monitoring
- 28 ga needle guarantees little or no pain and quick healing
- Minimizes callus buildup, bruising and pain after testing
- Perfect for adults with delicate to normal skin, as well as children
- Ideal for use with modern glucometers
- Perfect for common capillary blood tests (blood glucose, cholesterol, hemoglobin, blood group classification, coagulation tests, virology, more)
- For patients with normal skin
- Quick 0.002 sec. incision, linear needle guides, precise needle geometry minimize pain and bruising while providing an adequate blood sample
- Produces larger blood sample for wide range of clinical purposes
- 2.0mm 17 (ga) blade is ideal for heel sticks on neonates, as well as finger sticks on adults where more blood is required
Specifications
Specifications
| Color | Blue |
| Depth (English) | 0.07 in. |
| Depth (Metric) | 1.8mm |
| Disposable | Single-use |
| Product Type | Safety Lancet |
| For Use With (Application) | For most of the common tests done with capillary blood including blood glucose, cholesterol, haemoglobin, blood group classification, coagulation tests, virology tests and many others |
| Needle Coating | Silicone |
| Model | Universal |
| Needle Gauge | 23g |
| Quantity | 100/Pk. |
| Show More |