missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ HPTLC (High Performance TLC) Glass Plates, Silica Gel 60 Matrix with Fluorescent Indicator, Binder, Polymeric, 200 μm
HPTLC plates may be used to perform high performance thin layer chromatography.
$679.23 - $1,375.79
Specifications
| Material | Glass |
|---|---|
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Fluorescent Indicator | Yes |
| For Use With (Application) | HPTLC, TLC |
| Catalog Number | Mfr. No. | DimensionsLxW | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | DimensionsLxW | Quantity | Price | Quantity & Availability | ||||
|
111009267
|
MilliporeSigma™ Supelco™
Z74022325EA |
25/Pk. |
Each for $679.23
|
|
|||||
|
111007745
|
MilliporeSigma™ Supelco™
Z740224100EA |
100/Pk. |
Each for $1,375.79
|
|
|||||
|
111008329
|
MilliporeSigma™ Supelco™
Z74022050EA |
50/Pk. |
Each for $1,172.41
|
|
|||||
Specifications
| Glass | |
| 60 Å | |
| HPTLC, TLC | |
| 200 μm |
| 10 to 12 μm | |
| Yes | |
| Silica Gel 60 Matrix | |
| 10 cm |