missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ HPTLC (High Performance TLC) Aluminum Sheets, Silica Gel 60 Matrix, Binder Polymeric, 250 μm

Catalog No. 111009193
Change view
Click to view available options
Pore Size:
60 Å
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
111009193 60 Å
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009193 Supplier MilliporeSigma™ Supelco™ Supplier No. Z74023225EA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

HPTLC plates may be used to perform high performance thin layer chromatography.

  • Dimensions: 20 cm x 20 cm
  • Material: Aluminum support with silica gel 60 matrix
  • Binder: Polymeric
  • Layer Thickness: 250 μm
  • Particle Size: 10-12 μm
  • Pore Size: 60 Å
  • Fluorescent Indicator: No
  • Application: Suitable for High Performance Thin Layer Chromatography (HPTLC)
  • Packaging: 25 plates per package

Specifications

Backing Material Aluminum
Material Aluminum
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 25/Pk.
Type HPTLC Plate
Fluorescent Indicator No
For Use With (Application) HPTLC, TLC
Sorbent Silica Gel 60 Matrix
Thickness (Metric) 250 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less