missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dNTP Mix (20 mM)

Thermo Scientific dNTP Mix (20 mM) contains purified deoxyribonucleotide triphosphates (dNTPs) that meet high quality standards that result in excellent performance for a variety of molecular biology applications.

Supplier:  Thermo Scientific™ AB0196

Catalog No. AB-0196


Only null left
Explore available promotions

Description

Description

Thermo Scientific dNTP Mix (20 mM) contains purified deoxyribonucleotide triphosphates (dNTPs) that meet high quality standards that result in excellent performance for a variety of molecular biology applications. This pre-mixed solution contains 5 mM each of dATP, dCTP, dGTP, and dTTP at pH 7.5 for a total dNTP concentration of 20 mM. Such a mix makes it possible to reduce the total number of pipetting steps and the risk of reaction set-up errors.

Features
• Purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free of human and E. coli DNA

Applications
Thermo Scientific dNTP mix may be used in a wide variety of molecular applications including:
• cDNA synthesis
• PCR, RT-PCR, qPCR
• Primer extension

Specifications

Specifications

20 mM
Liquid
1 mL
Standard PCR, Real Time PCR (qPCR)
dNTP Mix (20 mM) contains premixed dATP, dCTP, dGTP and dTTP at a final concentration of 20 mM (1 mL)

Store at –20°C.
Unlabeled
Approved for shipment on Wet or Dry Ice
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.