missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ HPLC Poly Manifold Fittings for Quick-Disconnect Disposal Cans

Catalog No. 19412606
Change view
Click to view available options
Diameter (English) Outer:
0.125 in.
0.625 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
19412606 0.125 in.
19412605 0.625 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19412606 Supplier Justrite™ Supplier No. 28189

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use with manfiolds for Justrite™ Centura Quick-Disconnect HPLC Safety Disposal Cans

Specifications

Certifications/Compliance US OSHA, NFPA Code 30
Diameter (Metric) Outer 0.3 cm
Diameter (English) Outer 0.125 in.
Includes 6 connectors
For Use With (Equipment) HPLC poly manifold, 0.125 in. O.D., 0.062 in. I.D.
Packaging Each
Material Resin
Product Type Quick-Disconnect Disposal Can