missing translation for 'onlineSavingsMsg'
Learn More

Coast™ HP4 100 Lumen LED Penlight

Catalog No. 19012041
Encompass
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19012041 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19012041 Supplier Coast™ Supplier No. 19276

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Batteries

Requires

2 x AAA

Using our Bulls-Eye Spot Beam, the HP4 flashlight is a prime choice for technicians who are looking for a great penlight that shoots a spot beam downrange, while having a transition halo flood that increases your side view ability.

Using our Bulls-Eye Spot Beam, the HP4 Flashlight is a prime choice for technicians who are looking for a great penlight that shoots a spot beam downrange while having a transition halo flood that increases your side viewability.

With Coast's commitment to quality, the HP4 Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The HP4 Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty

Lifetime

Specifications

Light Source LED
Weight (English) 0.26 lb.
Weight (Metric) 0.12 kg
Color Black
Height (Metric) 2.7 cm
Length (Metric) 6.1 cm
Material Aluminum
Width (Metric) 17.3 cm
Product Type Handheld Flashlight