missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Leight™ Source 500 Ear Plug Dispenser

Catalog No. 19080776
Change view
Click to view available options
Depth (English):
8.3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
19080776 8.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19080776 Supplier Honeywell™ Supplier No. LS500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Leight™ Source 500 ear plug dispenser is a highly visible, user-friendly, and permanent hearing protection center. Built with heavy-duty anodized aluminum and designed for wall installation, ear plugs are dispensed with a simple turn of the handle.

  • Heavy-duty anodized aluminum withstands frequent use
  • Mount on wall for easy access
  • Turn handle to dispense ear plugs
  • Ideal for large factories and process industries
  • Holds 500 pairs of Howard Leight™ ear plugs - Laser Lite&trade, Max™, Max Lite™, Multi Max™
  • Ear plugs not included

Specifications

Depth (English) 8.3 in.
Depth (Metric) 20.9 cm
For Use With (Application) Government, Law Enforcement, Manufacturing, Medical, Military, Oil and Gas, Pharmaceutical, Steel and Metals, Transportation
Height (English) 24 in.
Height (Metric) 60.9 cm
Holds 500 Pairs/Dispenser
Width (Metric) 29.2 cm
Width (English) 11.5 in.
Product Type LS-500 Ear plug dispenser
Material Anodized Aluminum
Mounting Wall Mountable, Free-standing
Show More Show Less