missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Laser Lite™ Ear Plugs

Catalog No. 18855A
Change view
Click to view available options
Corded:
Corded
Uncorded
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Corded
18855A Corded
18855 Uncorded
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18855A Supplier Honeywell™ Supplier No. LL 30
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Laser Lite™ low-pressure polyurethane foam expands gently inside the ear canal for comfortable long-term wear. High-visibility magenta and yellow colors make compliance checks quick and easy.

  • Vibrant colors make protection visible
  • Self-adjusting polyurethane foam expands to fit virtually every wearer
  • Contoured T-shape for easy insertion and wear
  • Smooth, soil-resistant closed-cell foam skin prevents dirt build-up

Specifications

ANSI S3.1974 Yes
Cord Color Yellow
Cord Material Vinyl
CSA Z94.2 Class AL
Size Universal
For Use With (Application) Assembly, Automotive, Aviation, Construction, Energy, Maintenance, Oil and Gas, Transportation, and Other Various Industries
High Visibility Yes
Packaging Type Poly bag
Pairs per Package 100 Pairs/Pk.
Plug Material Foam
Plug Color Yellow, magenta
Noise Reduction Rating (NRR) 32 dB
Corded Corded
Plug Shape T-Shape
Disposable Single-use
Metal Detectable No
Show More Show Less