missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ AQUA1900™ Nitrile Gloves

Catalog No. 19423040
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19423040 Large
19423038 Small
19423039 Medium
19423041 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19423040 Supplier Hourglass International™ Supplier No. HG1903
Only null left

General purpose nitrile gloves are suitable for veterinary, animal lab, industrial, or other non-medical applications.

  • Powder free
  • Not made with natural rubber latex
  • Textured fingertips for enhanced grip and tactile sensitivity
  • Single chlorination for donning ease
  • Beaded cuff
  • Static dissipative ESD qualities
  • Ocean blue color

Specifications

Certifications/Compliance Meets or exceeds ASTM requirements
Certifications/Compliance (Europe) EN 420
Accelerator Free No
Applications Industrial
AQL 4
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Large
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
Model 1903
Series 1900
Tensile Strength 43 Mpa
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less