missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ AQUA1900™ Nitrile Gloves
General purpose nitrile gloves are suitable for veterinary, animal lab, industrial, or other non-medical applications.
Supplier: Hourglass International™ HG1902
Description
- Powder free
- Not made with natural rubber latex
- Textured fingertips for enhanced grip and tactile sensitivity
- Single chlorination for donning ease
- Beaded cuff
- Static dissipative ESD qualities
- Ocean blue color
Specifications
| Meets or exceeds ASTM requirements | |
| No | |
| 4 | |
| Single-use | |
| 5.5 mil | |
| Yes | |
| 3.1 mil | |
| Powder Free | |
| Medium | |
| 5.5 mil | |
| 1902 | |
| 43 Mpa | |
| 23 cm |
| EN 420 | |
| Industrial | |
| Blue | |
| Partially Textured | |
| 0.14 mm | |
| Nitrile | |
| 0.08 mm | |
| Nitrile Gloves | |
| Non-sterile | |
| 0.14 mm | |
| 1900 | |
| 9 in. |