missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ AirSoft900™ Nitrile Exam Gloves

Catalog No. 19423005
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19423005 X-Large
19423001 X-Small
19423002 Small
19423003 Medium
19423004 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19423005 Supplier Hourglass International™ Supplier No. HG904

missing translation for 'validMainframeMsg'

Nitrile exam gloves are thicker in the finger area for added durability without sacrificing tactile sense. AirSoft900™ is chemotherapy drug permeation tested and finger-textured for a secure grip.

  • Powder free
  • Not made with natural rubber latex
  • Textured fingertips
  • Static dissipative ESD qualities
  • Tested safe for use with chemotherapy drugs

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978-05, ASTM F1671, FDA 21 CFR 177.2600, USP 800
Certifications/Compliance (Europe) EN 455
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
FDA 510 (k) Yes
Model 904
Series HandPRO™ AirSoft900™
Tensile Strength 43 MPa
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less