missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ AirSoft900™ Nitrile Exam Gloves
Nitrile exam gloves are thicker in the finger area for added durability without sacrificing tactile sense. AirSoft900™ is chemotherapy drug permeation tested and finger-textured for a secure grip.
Supplier: Hourglass International™ HG902
Description
- Powder free
- Not made with natural rubber latex
- Textured fingertips
- Static dissipative ESD qualities
- Tested safe for use with chemotherapy drugs
Specifications
| ASTM D6319, ASTM D6978-05, ASTM F1671, FDA 21 CFR 177.2600, USP 800 | |
| Yes | |
| No | |
| 1.5 | |
| Single-use | |
| 5.5 mil | |
| Yes | |
| 3.1 mil | |
| Powder Free | |
| Medium | |
| 3.1 mil | |
| Yes | |
| HandPRO™ AirSoft900™ | |
| 9 in. |
| EN 455 | |
| Yes | |
| Healthcare, Laboratory, Industrial | |
| Blue | |
| Partially Textured | |
| 0.14 mm | |
| Nitrile | |
| 0.07 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.08 mm | |
| 902 | |
| 14 MPa | |
| 23 cm |