missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ AirSoft900™ Nitrile Exam Gloves

Nitrile exam gloves are thicker in the finger area for added durability without sacrificing tactile sense. AirSoft900™ is chemotherapy drug permeation tested and finger-textured for a secure grip.

Supplier:  Hourglass International™ HG901

 View more versions of this product

Catalog No. 19423002



Only null left
Explore available promotions

Description

Description

  • Powder free
  • Not made with natural rubber latex
  • Textured fingertips
  • Static dissipative ESD qualities
  • Tested safe for use with chemotherapy drugs
Specifications

Specifications

ASTM D6319, ASTM D6978-05, ASTM F1671, FDA 21 CFR 177.2600, USP 800
Yes
No
1.5
Single-use
5.5 mil
Yes
3.1 mil
Powder Free
Small
5.5 mil
Yes
HandPRO™ AirSoft900™
9 in.
EN 455
Yes
Healthcare, Laboratory
Blue
Partially Textured
0.14 mm
Nitrile
0.08 mm
Nitrile Examination Glove
Non-sterile
0.14 mm
901
43 MPa
23 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions