missing translation for 'onlineSavingsMsg'
Learn More

SP Scientific Hotpack Glassware Washer Accessories

Catalog No. 15365240
Change view
Click to view available options
Product Type:
Arrow Clip Rack Insert
BOD Bottle Insert
Booster Pump
Bottle Basket Insert
Erlenmeyer Flask Insert, 300 to 1500 mL
Open Basket Insert with Handles
Petri Dish Basket Insert
Test Tube Basket Insert with Lid
Watch Glass Insert
Dimensions (L x W x H):
12 in. x 12 in. x 4 in.
12 in. x 12 in. x 6 in.
24 in. x 12 in. x 12 in.
24 in. x 12 in. x 4 in.
24 in. x 12 in. x 6 in.
24 in. x 24 in. x 4 in.
24 in. x 24 in. x 6 in.
24 in. x 24 in. x 6'
24 in. x 24 in. x4 in.
Holds:
General use: small glassware
Miscellaneous glassware on 14 small and 14 large arrow clips
Up to 150, 105mm long test tubes
Up to 150, 165mm long test tubes
Up to 150, 200mm long test tubes
Up to 150, 75mm long test tubes
Up to 16, 1L bottles
Up to 18 BOD bottles
Up to 24, 250mL bottles
Up to 40 pieces less than 125mm in dia.
Up to 40, 100mL bottles
Up to 5 Erlenmeyer flasks
Up to 69, 50mL bottles
Up to 9, 2L bottles
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions (L x W x H) Holds
15365240 Bottle Basket Insert 24 in. x 24 in. x 4 in. Up to 24, 250mL bottles
15365227 Petri Dish Basket Insert 24 in. x 12 in. x 4 in. -
15365230 Test Tube Basket Insert with Lid 12 in. x 12 in. x 6 in. Up to 150, 75mm long test tubes
15365231 Test Tube Basket Insert with Lid 12 in. x 12 in. x 4 in. Up to 150, 105mm long test tubes
15365232 Test Tube Basket Insert with Lid 12 in. x 12 in. x 4 in. Up to 150, 165mm long test tubes
15365233 Test Tube Basket Insert with Lid 12 in. x 12 in. x 4 in. Up to 150, 200mm long test tubes
15365234 Open Basket Insert with Handles 12 in. x 12 in. x 4 in. General use: small glassware
15365236 Bottle Basket Insert 24 in. x 24 in. x 6 in. Up to 16, 1L bottles
15365237 Bottle Basket Insert 24 in. x 24 in. x 6 in. Up to 9, 2L bottles
15365238 Bottle Basket Insert 24 in. x 24 in. x 6' Up to 69, 50mL bottles
15365239 Bottle Basket Insert 24 in. x 24 in. x4 in. Up to 40, 100mL bottles
15365225 Erlenmeyer Flask Insert, 300 to 1500 mL 24 in. x 12 in. x 6 in. Up to 5 Erlenmeyer flasks
15365226 BOD Bottle Insert 24 in. x 12 in. x 4 in. Up to 18 BOD bottles
15365229 Arrow Clip Rack Insert 24 in. x 12 in. x 12 in. Miscellaneous glassware on 14 small and 14 large arrow clips
15365235 Watch Glass Insert 24 in. x 24 in. x 4 in. Up to 40 pieces less than 125mm in dia.
15365218 Booster Pump - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 15365240 Supplier SP Scientific Supplier No. 437288

missing translation for 'validMainframeMsg'

Accessories designed for use with Hotpack™ Undercounter, Freestanding and Vertical Stacking Glassware washers safeguard flasks, beakers, test tubes, bottles, Petri dishes, and more.

  • Accessories maximize space, improve efficiency, and protect specialty glassware; use in standard open racks
  • Bottom mesh inserts prevent small items from falling through
  • Made of stainless steel for long life and durability
  • Booster Pump for use with low pressure DI water supply below 18psi

Specifications

Material Stainless Steel
Product Type Bottle Basket Insert
Holds Up to 24, 250mL bottles
For Use With (Application) Washing Lab Glassware
For Use With (Equipment) Lab Glassware Washer
Size Fits Full rack, top or bottom
Depth (English) 24 in.
Depth (Metric) 61 cm
Dimensions (L x W) 24 in. x 24 in.
Dimensions (L x W x H) 24 in. x 24 in. x 4 in.
Height (English) 4 in.
Height (Metric) 10 cm
Length (English) 24 in.
Length (Metric) 61 cm
Width (English) 24 in.
Width (Metric) 61 cm
Weight (English) Shipping 5 lb.
Weight (Metric) Shipping 2.2 kg
Quantity Each
Show More Show Less