missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Hot Weather Self-Expiring Parking Permit

Catalog No. 19104368
Change view
Click to view available options
For Use With (Application):
Permit parking
Temporary parking
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
19104368 Temporary parking
19104367 Permit parking
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19104368 Supplier Brady™ Supplier No. 95680

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Monitor temporary parking with self-expiring parking permits. The Brady™ Hot Weather Temporary Self-Expiring Parking Permit is perfect for weather over 80°F/25°C.

  • Parking permits progressively expire throughout the day
  • Reveals the letters E-X-P-I-R-E-D
  • Expiration process starts once the self-adhesive cover is applied
  • 500 per package

Specifications

Length (English) 5 in.
Color Red on white
Dimensions (L x W) 3 in. x 5 in.
For Use With (Application) Temporary parking
Width (English) 3 in.