missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hot Plate, 38°C to 371°C, Aluminum

Catalog No. 114965AQ
Change view
Click to view available options
Shape:
Rectangle
Square
Size:
12 x 12 in.
12 x 24 in.
Voltage:
120 V
Wattage:
1600 w
3200 w
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape Size Voltage Wattage
114965AQ Square 12 x 12 in. 120 V 1600 w
114965BQ Rectangle 12 x 24 in. 120 V 3200 w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 114965AQ Supplier Thermo Scientific™ Supplier No. HPA2235MQ

Shape: Square; Max. Sample Load: 18.2 kg.

For constant temperature applications where requiring even heat (to 371°C)

  • Large, aluminum heating surface and thermostatic controls for superior temperature uniformity and stability
  • Thermostatic temperature control provides excellent stability
  • Safe and reliable construction
  • Cycle light indicates when power is being supplied to heating element
  • Stainless-steel case provides optimal strength for heavy loads
  • Epoxy-painted surface increases chemical resistance in corrosive environments
  • Large 12 x 12 in. (30.5 x 30.5 cm) and 12 x 24 in. (30.5 x 60.9 cm) top plate surfaces accommodate up to 40 lb. (18.2 kg) loads

Certifications

UL listed

Warranty

Three years

1Requires special heavy-duty 120V supply line

Specifications

Top Plate Material Aluminum
Temperature (English) 100°F to 700°F
Size 12 x 12 in.
Temperature (Metric) 38°C to 371°C
Depth (English) 13 in.
Depth (Metric) 33.02 cm
Height (English) 6.13 in.
Weight (English) 25 lb.
Width (English) 12 in.
Height (Metric) 15.57 cm
Weight (Metric) 11.33 kg
Width (Metric) 30.48 cm
Wattage 1600 w
Amperage 13.3 A
Electrical Requirements 120 V, 50/60 Hz
Frequency 50/60 Hz
Max. Sample Load 18 kg
Shape Square
Voltage 120 V
Type Hot Plate
Show More Show Less