missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Horseshoe Magnets

Catalog No. S95963
Change view
Click to view available options
Height (English):
0.1 in.
1.57 in.
Length (English):
0.1 in.
8.6 in.
Weight (English):
0.2 lb.
3.5 lb.
Width (English):
0.1 in.
5.9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English) Weight (English) Width (English)
S95963 1.57 in. 8.6 in. 3.5 lb. 5.9 in.
S95962 0.1 in. 0.1 in. 0.2 lb. 0.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S95963 Supplier Eisco™ Supplier No. PH0780D

Chrome steel, with keepers.

Dimensions are nominal.

Specifications

Material Chrome Steel
Shape Horseshoe
Grade 9 to 12
Product Type Magnet
Height (English) 1.57 in.
Includes Keepers
Height (Metric) 4 cm
Length (English) 8.6 in.
Length (Metric) 22 cm
Weight (Metric) 1.59 kg
Width (English) 5.9 in.
Weight (English) 3.5 lb.
Width (Metric) 15 cm
Dimensions (L x W x H) 8.6 x 5.9 x 1.57 in. (22 x 15 x 4 cm)
Show More Show Less