missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Horizontal Tip Organizer
Description
- Horizontally mounted pipette tip organizer for inside a BSC, or other convenient area
- Includes powerful VHB tape for mounting to stainless steel BSC surface
- Super durable and cleanable PETG construction.
- Available in 3, 4, or 5 pocket
- Choose from plain product, or with pipette-aide bracket, pipettor bracket, or both brackets
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Pipette Tips |
| Material | PETG |
| Positions | 1 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Pipette Tip Organizer |
| Length (Metric) | 109.22 mm |
| Show More |