missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Horizontal Tip Organizer-3 Pocket with Wall Mount
Description
Horizontally mounted Pipette Tip Organizer for inside BSC, or other areas
Super durable and cleanable PETG construction
3 pockets
Optional add-ons:
- Pipette-Aide bracket
- 4 Pipettor bracket
- Both brackets
Screws and anchors included to mount organizer
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Pipette Tips |
| Material | PETG |
| Positions | 3 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Includes | None |
| Product Type | Pipette Tip Box Holder |
| Show More |