missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Hooke's Law Apparatus with Weights
Description
- Features an adjustable, 15 cm metal scale
- Includes (2) Springs and (9) 10 g weights
- Horse shoe shaped cast iron stand for stability
- Overall Height: 13 in. tall
Specifications
Specifications
| Product Type | Hooke's Law Apparatus |
| For Use With (Application) | Studying The Linear Relationship Between Force and Extension |
| Includes | Adjustable Metal Scale, (2) Springs, and (9) 10 g weights |
| Quantity | 1 Ea. |
| Height (English) | 13 in. |