missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ Cotton Flannel Hood Bag
Description
- This face shield bag comfortably stores and protects Enespro hoods
- Drawstring Closure
- Care and maintenance printed on the inside bag
- Approx. 24 x 14.5 x 19 in.
Specifications
Specifications
| Width (English) | 14.5 in. |
| Size | Standard |
| Product Type | Hood Bag |
| Material | Cotton flannel |
| Color | Beige |