missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ LN2 Transfer Hose, 4 ft.
Description
Provide the convenience, reassurance and reliability required in the event of a power or mechanical failure with Thermo Scientific™ Forma™ LN2 Transfer Hose. A must for critical storage applications, this system is for use with Forma ultra-low temperature freezers.
Features:
- System is adjustable in1°CC increments to -150°C.
- Digital display constantly indicates actual cabinet temperature.
- Indicator lights when system is activated.
- Liquid flow is shut off automatically when freezer door or lid is opened.
- System is powered by rechargeable battery; low-battery light indicates when battery requires charging.
- Additional indicator light illuminates when cylinder is empty.
Ordering Information:
- Some models require freestanding system; others accept built-in systems.
- Specify freezer model and voltage when ordering.
Includes:
All necessary hardware except LN2 cylinder (must be ordered separately)
Specifications
Specifications
| Type | LN2 Transfer Hose |
| Temperature Range | -150°C to +1°C |
| For Use With (Equipment) | LN2 Supply Tank |
| Defrost | Automatic |
| Length (English) Exterior | 6 ft. |