missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Eyesaline™ Refill Cartridge Storage Rack for Fendall Flash Flood Eyewash Stations
Description
This sturdy wire storage rack conveniently holds four Flash Flood Eyesaline refill cartridges (sold separately). Place it next to the Flash Flood Station to keep cartridges immediately available.
Specifications
Specifications
| Color | Black |
| For Use With (Equipment) | Flash Flood Eyewash Station |
| Height (English) | 16 in. |
| Height (Metric) | 40.64 cm |
| Material | Steel |
| Product Type | Refill Cartridge Storage Rack |