missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Honey Moisture Refractometer Field Kit

Catalog No. 14127354
Change view
Click to view available options
Length (English):
5.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
14127354 5.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14127354 Supplier Heathrow Scientific Supplier No. 43006KIT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Convenient and Portable - Take Honey, Water, and Baume Measurements Right at the Hive

  • Each kit contains the following:
    • Handheld refractometer
    • Sample cup
    • Transfer pipette
    • Durable carrying case
    • Microfiber cloth
    • Bottle for distilled water
    • Calibration screwdriver

Specifications

Type Handheld Refractometer
Scale Range Brix, 58.0 to 92%/ Water, 13 to 27%/ Baume, 38 to 43°
Accuracy ±0.5% Brix, ±1.0% Water, ±0.5% Baume
Resolution 0.5%, 1.0%, 0.5%
Scale Type Brix/Honey/Moisture
Dimensions (L x W x H) 10.5 x 7 x 3 in.
Length (English) 5.8 in.
Length (Metric) 148 mm
Temperature Compensation Yes