missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Honey Bee Model
Description
- Base mounted
- Supplied with English key card
Specifications
Specifications
| Dimensions (L x W x H) | 61 x 46 x 5 cm |
| Height (English) | 3 in. |
| Height (Metric) | 7.62 cm |
| Includes | Key card |
| Length (English) | 20 in. |
| Length (Metric) | 60.96 cm |
| Material | ABS Plastic |
| Weight (English) | 7 lb. |
| Weight (Metric) | 3.17 kg |
| Width (English) | 18 in. |
| Show More |