missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Homogenizer Laboratory Blender

Catalog No. DB5000A
Change view
Click to view available options
Volume Range (Metric):
50 to 400 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric)
DB5000A 50 to 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. DB5000A Supplier Thermo Scientific™ Supplier No. DB5000A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Achieve powerful, quiet homogenization in your sample preparation with the Thermo Scientific™ Homogenizer Laboratory Blender.

Achieve powerful, reliable homogenization in your sample preparation with the Thermo Scientific™ Homogenizer Laboratory Blender. The Homogenizer delivers quiet, efficient blending from enrichment media in Thermo Scientific™ Dry-Bags™ or other formats.

Get ready for maximum productivity. When combined with the Thermo Scientific Peristaltic Pump and Thermo Scientific™ Diluflux™ Automated Gravimetric Dilutor, the Homogenizer Laboratory Blender will equip your laboratory bench with a highly flexible, automated sample enrichment and preparation solution.

  • Powerfully versatile: adjustable blending power and running time allow users to adapt to any sample type
  • Quietly effective: homogenize 50mL to 400mL samples quietly and efficiently
  • Effortless upkeep: stainless steel construction and patented Click & Clean™ paddles enable easy cleaning
  • Simple setup: a compact footprint and easy bag insertion make the Homogenizer Laboratory Blender a perfect fit for any laboratory, no matter what media format you use
Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

Specifications

Voltage 100/240 V
Volume Range (Metric) 50 to 400 mL
Depth (Metric) 45 cm
Height (Metric) 37 cm
Width (Metric) 29 cm
Base Material Stainless Steel
Description Homogenizer Laboratory Blender
Noise Level < 48 dB
No. of Strokes 4, 6, 8, 10 strokes/sec.
Product Type Homogenizer
Frequency 50/60 Hz
Show More Show Less