missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Hollow Glass Prisms
Description
Includes
prism with stopper
- Made from glass plates, cemented together.
- Stopper included
- Hollow inside allows for a variety of optic experiments
- Excellent tool for studying Snells Law of Refraction.
- Designed for educational use
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Hollow Rectangular, Slab |
| Material | Glass |
| For Use With (Application) | Optics experiments, Snell's Law of Refraction |
| Includes | Prism, Stopper |
| Quantity | 1 |
| Length (Metric) | 8.9 cm |
| Weight (Metric) | 150 g |