missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Hole Test Tube Rack

Catalog No. S07857
Change view
Click to view available options
Holds:
Tubes (22 mm)
Tubes (28 mm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S07857 Tubes (28 mm)
S07856 Tubes (22 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S07857 Supplier Eisco™ Supplier No. CH0005C
Only null left

Hole Test Tube Rack coated finish to protect from chemicals.

  • Made of wood
  • Holds 12 tubes

Specifications

Autoclavable Autoclavable
Color Brown
Holds Tubes (28 mm)
Material Wood
Positions 12
Shape Vertical
Stackable Yes, When Empty
Sterility Non-sterile
Diameter (Metric) Opening 28 mm
Product Type Tube Rack
Shelves 2 Tiers
Array 6 x 2
Show More Show Less