missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Holder, Jumbo

Catalog No. 01257563
Change view
Click to view available options
Capacity (Metric):
18 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01257563 18 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257563 Supplier Fisherbrand™ Supplier No. CB80018

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Jumbo Holder used for holding clamps to lab-frames

  • Use wherever clamping at 90° is required
  • Chrome-plated zinc alloy construction.
  • Max. Grip Size: Up to 18 mm (0.7 in.)

Specifications

Material Aluminum
Autoclavable Autoclavable
Includes Thumbscrew
Handle Material Mild steel
Head Material Zinc
Handle Type Wing
Capacity (Metric) 18 mm
Disposable Reusable
Graduated No
Size 18 mm
Sterility Non-sterile
Color Silver
Finish Chrome
Packaging Type Bag
Weight (English) 0.33 lb.
Weight (Metric) 148 g
Dimensions (L x W x H) 100 x 48 x 48 mm
Diameter (English) 0.71 in.
Diameter (English) Handle 0.31 in.
Diameter (English) Opening 0.63 in.
Diameter (Metric) 18 mm
Diameter (Metric) Handle 8 mm
Diameter (Metric) Opening 16 mm
Length (English) 3.94 in.
Length (English) Handle 2 in.
Length (Metric) 100 mm
Length (Metric) Handle 50 mm
Width (English) 2 in.
Width (Metric) 50 mm
Show More Show Less