missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Power Supply Adapter

Catalog No. 03500502
Encompass
Change view
Click to view available options
For Use With (Equipment):
Older style 4 mm output jacks to accept 4 mm safety leads
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
03500502 Older style 4 mm output jacks to accept 4 mm safety leads
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03500502 Supplier Hoefer™ Supplier No. PSA410
Only null left

Includes

Includes one red adapter, one black adapter, and one 1.5mm hex wrench

Adapts older-style 4mm output jacks to accept 4mm safety leads

This adapter does not interfere with the use of other 4mm leads.

Specifications

For Use With (Equipment) Older style 4 mm output jacks to accept 4 mm safety leads
Type Power Supply Adapter
Includes 2 Adapters: one red, one black and one 1.5mm hex wrench