missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Platinum Wire

Catalog No. 361004488
Encompass
Change view
Click to view available options
36 in. long
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
361004488 36 in. long
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361004488 Supplier Hoefer™ Supplier No. SE6004 36

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement platinum wire, 0.01 in. diameter

Platinum wire is relatively brittle. Manipulating and installing platinum wire is a task best suited for professionals.

Specifications

Length (English) 36 in.
Diameter (Metric) Outer 0.25 mm
Material Platinum
Product Type Platinum Wire
Diameter (English) Outer 0.01 in.