missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Platinum Wire

Catalog No. 03500242
Encompass
Change view
Click to view available options
Length (English):
36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
03500242 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03500242 Supplier Hoefer™ Supplier No. HFRSE600436

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement platinum wire, 0.01 in. diameter

Platinum wire is relatively brittle. Manipulating and installing platinum wire is a task best suited for professionals.

Specifications

Product Type Platinum Wire
Diameter (English) Outer 0.01 in.
Diameter (Metric) Outer 0.25 mm
Length (English) 36 in.
Material Platinum