missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ HM 450 Sliding Microtome
Description
Features:
- Stepping motor technology assures precise, accurate specimen advancement
- Trimming function allows for precision block trimming prior to the sectioning function
- User-friendly control panel allows for programming of settings and sectioning parameters
- Important sectioning information including section counter, step sum, remaining travel and specimen position memory function are retained
- Specimen fine orientation on X/Y-axes
- Knife carrier glides along a maintenance-free precision cross-roller bearing system
- Memory function for time-saving specimen advance to the knife
- Ergonomic handle for moving knife carrier
Multiple Setting Options:
- Automatic or manual sectioning
- Retraction (may be turned off)
- Three different speed settings for motorized coarse feed
Includes:
- Integrated removable waste tray
- Knife holder with integrated, movable knife guard
- Dust cover
- Instruction manual
Requires:
- Standard specimen clamp (715480), available separately.
Specifications
Specifications
| Product Type | Sliding Microtome |
| Includes | HM 450 Sliding Microtome, Steel Knife Holder, Dust Cover, Operator Manual |
| Sectioning Range | 1 to 60μm |
| Specimen Size | 80 x 60 mm; special stage accommodates up to 155 x 90 mm |
| Depth (English) | 18.9 in. |
| Depth (Metric) | 48 cm |
| Height (English) | 12.6 in. |
| Height (Metric) | 32 cm |
| Width (English) | 15 in. |
| Width (Metric) | 38 cm |
| Show More |