missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ HM 355S Automatic Microtome

Catalog No. 23900672
Change view
Click to view available options
Includes:
Dispo Blade Carrier E, Clamp
Dispo Blade Carrier ER, Clamp
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
23900672 Dispo Blade Carrier E, Clamp
905200ER Dispo Blade Carrier ER, Clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 23900672 Supplier Epredia™ Supplier No. 905200A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Section even the largest specimens with unmatched quality by using the Epredia™ HM 355S Automatic Microtome.

Features:
  • Menu-driven control panel can be used on either side of instrument
  • Display monitors a range of functions including cutting speed, section count, section thickness, and advance distance
  • Four cutting modes of operation (single, interval, multi and continuous)
  • User-selected cutting window control maximizes throughput by allowing the return stroke to be faster than the optimized cutting stroke
  • Manual and/or foot pedal control
  • Double tap start activates sectioning motor
  • One-handed zero-orientation head
  • Joy-stick control specimen advance and rewind
  • Emergency stop immediately cuts power to the motor
  • Five languages available for viewing commands
  • Large, easy-to-clean waste tray extends below the blade holder
Advantages:
  • Excellent for routine paraffin sections and plastic-embedded specimens
  • High-quality sections with less fatigue
  • Unmatched safety, ease-of-use, reliability, and consistency of results
  • Instant switch between trim and section settings with independently selectable trim and section speeds
  • Rock option: specimen head advances by a set amount to trim specimens without turning the hand wheel through full turns
  • Selectable retraction feature
  • Guide-rail guidance
Specifications:
  • Cutting stroke: 72 mm
  • Total specimen advance: 28 mm
  • Maximum sectioning speed: 400 mm/s
  • Section thickness range: 0.5-100 μm
  • Trim thickness range: 5-500 μm
  • Retraction range: 40 μm
  • Section counter: Standard
  • Dimensions (D x W x H): 20.5 x 16 x 11 in. (52 x 41 x 28 cm)
  • Weight: 77 lb. (35 kg)
Includes:
  • Standard tools
  • Brushed aluminum cover plate
  • Dust cover
  • Instruction manual
  • 905200 includes microtome only
  • 905200A includes microtome, universal cassette clamp (715020S) and disposable blade carrier E (705800)
  • 905200ER includes microtome, universal cassette clamp (715020S) and disposable blade carrier ER (705830)

Specifications

Description HM 355S Rotary Microtome Package
Product Type Automatic Microtome
Includes Dispo Blade Carrier E, Clamp
Retraction 40μm
Section Counter Standard
Sectioning Range 0.5 to 100μm
Total Specimen Advance 28 mm
Trim Section Resolution 5 to 500μm
Vertical Cutting Stroke 72 mm
Cutting Speed 400 mm/sec.
Depth (English) 20.5 in.
Depth (Metric) 52 cm
Height (English) 11 in.
Height (Metric) 28 cm
Width (English) 16 in.
Width (Metric) 41 cm
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Voltage 115 V
Weight (English) 77 lb.
Weight (Metric) 35 kg
Show More Show Less