missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ HM 340E Electronic Rotary Microtome

Catalog No. 23900670
Change view
Click to view available options
Product Type:
Rotary Microtome
Rotary Microtome Package
Includes:
Standard Pkg
Std Pkg w/ Carrier E 705800
Std Pkg w/ Carrier ER 705830
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
23900670 Rotary Microtome Package Std Pkg w/ Carrier E 705800
905190 Rotary Microtome Standard Pkg
905190ER Rotary Microtome Package Std Pkg w/ Carrier ER 705830
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 23900670 Supplier Epredia™ Supplier No. 905190A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for precision and stability which yields quality ribbons even for difficult to cut paraffin sections, the Epredia™ HM 340E Electronic Microtome is an ergonomically designed, electronic rotary microtome with stepping-motor advance technology for precision and stability to provide superior sectioning results.

  • Fast, safe, and comfortable use
  • Selectable retraction
  • Specimen advance (specimen moves toward the knife)
  • Zero-orientation head
  • Guide-rail guidance
  • Menu driven control panel can be used on either side of instrument
  • Section thickness ranging from 0.5 to 100 μm

Ordering Information:

  • Blade holder/Knife holder must be ordered separately unless purchased as a package.

Includes:

  • Standard tools
  • Brushed aluminum cover plate
  • Dust cover
  • Instruction manual

Specifications

Product Type Rotary Microtome Package
Includes Std Pkg w/ Carrier E 705800
Sectioning Range 0.5 to 100μm
Depth (English) 20.5 in.
Depth (Metric) 52 cm
Height (English) 11 in.
Height (Metric) 28 cm
Width (English) 16 in.
Width (Metric) 41 cm
Weight (English) 62 lb.
Weight (Metric) 28 kg
Show More Show Less