missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HLR-6 Swinging Bucket Rotor

Catalog No. 361010605
Change view
Click to view available options
K Factor:
8,355
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. K Factor
361010605 8,355
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361010605 Supplier Thermo Scientific™ Supplier No. 11350

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Accomodate a variety of blood bags varying in size with Thermo Scientific™ HLR-6 Swinging Bucket Rotor. Adapters ranging from 250mL to 550mL provide capacity flexibility.

Perform in-line leukofiltration with the Thermo Scientific™ HLR-6 Swinging Bucket Rotor. Adapters ranging from 250mL to 550mL provide capacity flexibility and the ability to accomodate a variety of blood bags varying in size. Optional microplate carriers accommodate 6 x 3 or standard and 6 x 1 deepwell microplates for greater versatility.

  • Max. Speed/RCF: 5000rpm/7205xg
  • Capacity: 6 x 550mL
  • Incorporates a separate filter holder to preserve blood bag integrity
  • Optimized for soft-spin conditions using FDA and AABB guidelines for the production of leuko-reduced packed red cells and platelet concentrates
Includes:

Rotor cover assembly (11237), rotor buckets w/Pall filter holder, anodized Aluminum (3, 2/pkg., 11351), rotor locking tool (11246), rotor locking stud (11238), balancing discs, rubber (1 pkg., 6/pkg., 00335), speed decal (11009), loctite sealing adhesive (65811), instruction manual (11243)

Specifications

Description HLR-6 Swinging Bucket Rotor
Material Stainless Steel Rotor Body, Aluminum Bucket
Type Swinging Bucket Rotor
Capacity 6 x 550 mL (Bucket), 18 Standard/6 Deepwell (Microplate)
Max. RCF 7,205 x g (Bucket), 5,186 x g (Microplate)
Max. Speed 5,000 rpm
Radius (Metric) 258 mm Bucket, 185.3 mm Microplate Carrier
Radius (Metric) Min. 113 mm
K Factor 8,355
For Use With (Equipment) Thermo Scientific Sorvall RC3BP Plus Low-Speed Centrifuge
Angle 90°
Min. RCF 3,156 x g (Bucket)
Show More Show Less