missing translation for 'onlineSavingsMsg'
Learn More

Coast™ HL40 300 Lumen Wide Angle LED Headlamp

Catalog No. 19012021
Encompass
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19012021 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19012021 Supplier Coast™ Supplier No. 21114

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Batteries, hardhat clips

Requires

3 x AAA

Whether you want to put it on your hardhat or simply on your head, the HL40 provides a wide field of view.

The HL40 Headlamp is an all-purpose Wide Angle LED headlamp. Equipped with our Wide Angle Flood Beam, this headlamp is perfect for illuminating large areas with its ultra-wide circular beam. A conveniently located button on the front of the headlamp allows the user to swiftly change between high, medium, and low light outputs. The headlamp comes with an IPX4 weatherproof rating, making it perfect for any rugged environment you may find yourself. With Coast's commitment to quality, the HL40 Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. The HL40 Headlamp is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty

Lifetime

Specifications

Light Source LED
Weight (English) 0.43 lb.
Weight (Metric) 0.19 kg
Battery Type Battery (Alkaline)
Color Titanium
Height (Metric) 21.5 cm
Length (Metric) 8.7 cm
Material Plastic with Fabric Strap
Width (Metric) 14.2 cm
Product Type Headlamp