missing translation for 'onlineSavingsMsg'
Learn More

COAST™ HL27 Pure Beam Focusing Headlamp

Catalog No. 17018319
Encompass
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
17018319 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17018319 Supplier COAST™ Supplier No. 19721

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hardhat compatible focusing headlamp with hinged beam, light control wheel, twist focus, and variable light control. Water resistant.

Jumping up to AA batteries, the HL27 Headlamp not only goes up in brightness but also has the light dimming on the front of the headlamp to keep all the controls in one convenient place.

  • It gives you the ability to shine an ultra wide flood beam and then quickly twist the bezel to a long reaching spot beam with transition halo so that you can be ready for anything.
  • With our Variable Light Control Technology onboard you can adjust the light output with the control wheel to any point between the lowest low and the highest high so you can have highly personalized output and runtimes.

Specifications

Light Source LED
Voltage 1.5 V
Battery Run Time Between 77 and 84 Hours
Battery Type AA
Beam Distance 433 ft.
Case Material Molded Plastic
Certifications/Compliance ANSI/FL1
Color Black
Content And Storage Three AA Batteries, Light Output Control Wheel, Hardhat Clips
Controller Type Switch
Depth (English) 2.4 in.
Depth (Metric) 60.96 mm
Description HL27 Pure Beam Focusing Headlamp
Dimensions (L x W) 2.4 x 5.5 in.
Dimensions (L x W x H) 2.4 x 5.5 x 8.4 in.
Height (English) 6.8 in.
Height (Metric) 172.72 mm
Includes Three AA Batteries, Light Output Control Wheel, and Hardhat Clips
Length (English) 2.4 in.
Lens Material PMMA Plastic
Material Molded Plastic
Model HL27
Mounting Clips
Output 460 Lumens
Packaging Quantity 1 Ea.
Shape Round
Warranty Lifetime
Product Type Fire Helmet Light
Show More Show Less