missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Phenyl FF (high sub) Columns

Catalog No. 45000317
Change view
Click to view available options
Quantity:
5 x 1 mL
5 x 5 mL
Bed Volume:
1 mL
5 mL
Diameter (Metric) Inner:
7 mm
16 mm
Flow Rate:
< 1 mL/min
< 5 mL/min
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Bed Volume Diameter (Metric) Inner Flow Rate
45000317 5 x 5 mL 5 mL 16 mm < 5 mL/min
45000249 5 x 1 mL 1 mL 7 mm < 1 mL/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45000317 Supplier Cytiva Supplier No. 17519301

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prepacked columns for convenient and fast separations

  • Flexible design for use with a syringe, laboratory pump or chromatography system
  • Available in 1mL and 5mL sizes
  • High flowrates and high capacities
  • Easy scale-up achieved by connecting columns in series

  • Maximum flowrates: 4mL/min. for 1mL columns and 20mL/min. for 5mL columns

Specifications

Bed Volume 5 mL
Diameter (English) Inner 0.629 in.
Diameter (Metric) Inner 16 mm
Product Type HiTrap Phenyl FF (High Sub)
Flow Rate < 5 mL/min
For Use With (Application) For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications
Quantity 5 x 5 mL
Height (English) 0.984 in.
Height (Metric) 25 mm
Ligand Type Phenyl
Material Polypropylene
Media Type Phenyl Sepharose 6 Fast Flow (high sub)
Max. Pressure 5 bar [0.5 MPa] (70 psi)
Particle Size 45 to 165 μm
pH Range 3 to 13
Support Type 6% Cross-linked Agarose
Storage Requirements 4°C to 30°C, 20% Ethanol
Show More Show Less