missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Phenyl FF (high sub) Columns
Prepacked columns for convenient and fast separations
Supplier: Cytiva 17135501
Description
- Flexible design for use with a syringe, laboratory pump or chromatography system
- Available in 1mL and 5mL sizes
- High flowrates and high capacities
- Easy scale-up achieved by connecting columns in series
- Maximum flowrates: 4mL/min. for 1mL columns and 20mL/min. for 5mL columns
Chemical Identifiers
| HiTrap Phenyl FF (High Sub) | |
| 0.984 in. | |
| Phenyl | |
| Phenyl Sepharose 6 Fast Flow (high sub) | |
| 45 to 165 μm | |
| 6% Cross-linked Agarose |
| For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications | |
| 25 mm | |
| Polypropylene | |
| 5 bar [0.5 MPa] (70 psi) | |
| 3 to 13 | |
| 4°C to 30°C, 20% Ethanol |
Specifications
| 1 mL | |
| 7 mm | |
| < 1 mL/min | |
| 5 x 1 mL | |
| 25 mm | |
| Polypropylene | |
| 5 bar [0.5 MPa] (70 psi) | |
| 3 to 13 | |
| 4°C to 30°C, 20% Ethanol |
| 0.275 in. | |
| HiTrap Phenyl FF (High Sub) | |
| For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications | |
| 0.984 in. | |
| Phenyl | |
| Phenyl Sepharose 6 Fast Flow (high sub) | |
| 45 to 165 μm | |
| 6% Cross-linked Agarose |