missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Octyl FF Columns

Catalog No. p-4903784
Change view
Click to view available options
Quantity:
5 x 1 mL
5 x 5 mL
Bed Volume:
1 mL
5 mL
Diameter (Metric) Inner:
7 mm
16 mm
Flow Rate:
< 1 mL/min
< 5 mL/min
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Bed Volume Diameter (Metric) Inner Flow Rate
45000251 5 x 1 mL 1 mL 7 mm < 1 mL/min
45000320 5 x 5 mL 5 mL 16 mm < 5 mL/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45000251 Supplier Cytiva Supplier No. 17135901
Only null left

Prepacked columns for convenient and fast separations

  • Flexible design for use with a syringe, laboratory pump or chromatography system
  • Available in 1mL and 5mL sizes
  • High flowrates and high capacities
  • Easy scale-up achieved by connecting columns in series

  • Maximum flowrates: 4mL/min. for 1mL columns and 20mL/min. for 5mL columns

Specifications

Bed Volume 1 mL
Diameter (English) Inner 0.275 in.
Diameter (Metric) Inner 7 mm
Product Type HiTrap Octyl FF
Flow Rate < 1 mL/min
For Use With (Application) For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications
Quantity 5 x 1 mL
Height (English) 0.984 in.
Height (Metric) 25 mm
Ligand Type Octyl
Material Polypropylene
Media Type Octyl Sepharose 4 Fast Flow
Max. Pressure 5 bar [0.5 MPa] (70 psi)
Particle Size 45 to 165 μm
pH Range 3 to 13
Support Type 4% Cross-linked Agarose
Storage Requirements 4°C to 30°C, 20% Ethanol
Show More Show Less